- 3 Inch Ball Circle Diameter, 1.5 Inch Thread Lead, 0.75 Inch Wide, Felt Type Wiper Kit
| Thread Lead | 1 1/2 in |
| Outside Dia. | 3.74 in |
| Type | Felt |
| Ball Circle Dia. | 3 in |
| Weight | 0.25 LB |
| Thread Lead | 1 1/2 in |
| Outside Dia. | 3.74 in |
| Type | Felt |
| Ball Circle Dia. | 3 in |
| Weight | 0.25 LB |