- 3 Inch Ball Circle Diameter, 0.66 Inch Thread Lead, 0.75 Inch Wide, Felt Type Wiper Kit
| Type | Felt |
| Ball Circle Dia. | 3 in |
| Outside Dia. | 3.74 in |
| Thread Lead | 0.66 in |
| Weight | 0.25 LB |
| Type | Felt |
| Ball Circle Dia. | 3 in |
| Outside Dia. | 3.74 in |
| Thread Lead | 0.66 in |
| Weight | 0.25 LB |