- 4 Inch Ball Circle Diameter, 1 Inch Thread Lead, 1 Inch Wide, Felt Type Wiper Kit
| Outside Dia. | 4.74 in |
| Thread Lead | 1 in |
| Type | Felt |
| Ball Circle Dia. | 4 in |
| Weight | 0.25 LB |
| Outside Dia. | 4.74 in |
| Thread Lead | 1 in |
| Type | Felt |
| Ball Circle Dia. | 4 in |
| Weight | 0.25 LB |