- 3/4" Bore
- Fixed Diameter
- Closed Type
- Self Aligning
- Aluminum Housing
| Type of Bearing | Ball (Closed) |
| Bearing Length | 1 5/8 in |
| Length Bolt Center | 1.25 in |
| Overall Height | 1.75 in |
| Dynamic Load Rating | N/A |
| Seals | Both Ends |
| Flange Thickness | 5/16 in |
| Load Capacity | 500 lbs |
| Recommended Shafting Class | L |
| Inch/Metric | Inch |
| Overall Length | 2.0625 in |
| Self Aligning | Yes |
| Body Height | 1 9/16 in |
| Pillow Block Material | Aluminum |
| Width At Base | 2 3/4 in |
| Body Width | 1 7/8 in |
| Bolt Hole Size | 0.19 in |
| Pillow Block Type | Single Closed Inch |
| Shaft Dia. | 0.75 in |
| Bore Type | Fixed Diameter |
| Preload | No |
| Bolt Size | #8 |
| Overall Width | 2 3/4 in |
| Weight | 2.39 LB |

