- 0.500" Bore
- Fixed Diameter
- Closed Type
- Excel™ Self-Aligning Linear Bearing
| Style of Bearing | Closed |
| Seal Material | N/A |
| Distance Between O-Rings | N/A |
| Preload | Yes |
| Recommended Shafting Class | L |
| Shaft Dia. | 0.5 in |
| Self Aligning | Yes |
| Seals | None |
| Distance Between Retaining Rings | 1.022 in |
| Length Thru Mounting Hole | N/A |
| Trunion Type | N/A |
| Inch/Metric | Inch |
| Type of Bearing | Ball |
| Accuracy Class | Precision |
| Retaining Ring Groove Width | 0.05 in |
| Center to Shaft | N/A |
| Length | 1 1/4 in |
| Material | Delrin |
| Dynamic Load Rating | 190 lbf |
| Static Load Rating [Max] | 3e-037 lbf |
| O.D. | 0.875 in |
| Mounting Hole Size | N/A |
| Corrosion Resistant | Optional |
| Weight | 0.04 LB |

