- 0.750" Bore
- Fixed Diameter
- Closed Type
- Excel™ Self-Aligning Linear Bearing
| Inch/Metric | Inch |
| Length | 1 5/8 in |
| Material | Delrin |
| Preload | Yes |
| Static Load Rating [Max] | 3e-037 lbf |
| Distance Between O-Rings | N/A |
| Seal Material | N/A |
| Dynamic Load Rating | 430 lbf |
| Type of Bearing | Ball |
| Length Thru Mounting Hole | N/A |
| O.D. | 1.25 in |
| Self Aligning | Yes |
| Style of Bearing | Closed |
| Mounting Hole Size | N/A |
| Corrosion Resistant | Optional |
| Shaft Dia. | 0.75 in |
| Accuracy Class | Precision |
| Recommended Shafting Class | L |
| Trunion Type | N/A |
| Seals | None |
| Center to Shaft | N/A |
| Distance Between Retaining Rings | 1.26 in |
| Retaining Ring Groove Width | 0.056 in |
| Weight | 0.14 LB |

