- 2.000" Bore
- Fixed Diameter
- Closed Type
- Excel™ Self-Aligning Linear Bearing
| O.D. | 3 in |
| Self Aligning | Yes |
| Static Load Rating [Max] | 3e-037 lbf |
| Distance Between Retaining Rings | 2.4 in |
| Trunion Type | N/A |
| Inch/Metric | Inch |
| Mounting Hole Size | N/A |
| Accuracy Class | Precision |
| Type of Bearing | Ball |
| Material | Delrin |
| Seal Material | N/A |
| Center to Shaft | N/A |
| Length Thru Mounting Hole | N/A |
| Shaft Dia. | 2 in |
| Retaining Ring Groove Width | 0.068 in |
| Dynamic Load Rating | 2580 lbf |
| Distance Between O-Rings | N/A |
| Corrosion Resistant | Optional |
| Recommended Shafting Class | L |
| Preload | Yes |
| Style of Bearing | Closed |
| Length | 4 in |
| Seals | None |
| Weight | 1.45 LB |

