- 1.500" Bore
- Fixed Diameter
- Open Type
- Excel™ Self-Aligning Linear Bearing w/Two Seals
| Shaft Dia. | 1.5 in |
| Self Aligning | Yes |
| Retaining Ring Groove Width | 0.068 in |
| Distance Between Retaining Rings | 2.4 in |
| Corrosion Resistant | Optional |
| Style of Bearing | Open |
| Length | 3 in |
| Recommended Shafting Class | L |
| Static Load Rating [Max] | 3e-037 lbf |
| Mounting Hole Size | N/A |
| Distance Between O-Rings | N/A |
| Preload | Yes |
| Length Thru Mounting Hole | N/A |
| Dynamic Load Rating | 1540 lbf |
| Slot Opening - Width | 0.75 in |
| O.D. | 2.375 in |
| Type of Bearing | Ball |
| Seals | Both Ends |
| Center to Shaft | N/A |
| Trunion Type | N/A |
| Inch/Metric | Inch |
| Seal Material | Buna-N |
| Accuracy Class | Precision |
| Material | Delrin |
| Slot Opening - Angle | 30 ° |
| Weight | 0.8 LB |

