- Neoprene Steel Toe Boots
- Copper, Tan
- Neoprene
- Size Group 12
| Size Group | 12 |
| Color | Copper, Tan |
| Material | Neoprene |
| Lining | Fabric |
| Resistance | Water |
| Weight | 5.22 LB |
| Size Group | 12 |
| Color | Copper, Tan |
| Material | Neoprene |
| Lining | Fabric |
| Resistance | Water |
| Weight | 5.22 LB |