- Neoprene Steel Toe Boots
- Copper, Tan
- Neoprene
- Size Group 13
| Lining | Fabric |
| Material | Neoprene |
| Resistance | Water |
| Color | Copper, Tan |
| Size Group | 13 |
| Weight | 0.0 LB |
| Lining | Fabric |
| Material | Neoprene |
| Resistance | Water |
| Color | Copper, Tan |
| Size Group | 13 |
| Weight | 0.0 LB |