- Insulated Steel Toe Boots
- Red
- Rubber
- Size Group 11
| Material | Rubber |
| Resistance | Cold, Water |
| Size Group | 11 |
| Color | Red |
| Lining | Net |
| Weight | 6.32 LB |
| Material | Rubber |
| Resistance | Cold, Water |
| Size Group | 11 |
| Color | Red |
| Lining | Net |
| Weight | 6.32 LB |