- Insulated Steel Toe Boots
- Red
- Rubber
- Size Group 12
| Material | Rubber |
| Lining | Net |
| Resistance | Cold, Water |
| Size Group | 12 |
| Color | Red |
| Weight | 5.83 LB |
| Material | Rubber |
| Lining | Net |
| Resistance | Cold, Water |
| Size Group | 12 |
| Color | Red |
| Weight | 5.83 LB |