- Insulated Steel Toe Boots
- Red
- Rubber
- Size Group 11
| Type | Steel Toe |
| Lining | Fleece |
| Material | Rubber |
| Resistance | Water |
| Size Group | 11 |
| Color | Red |
| Weight | 5.25 LB |
| Type | Steel Toe |
| Lining | Fleece |
| Material | Rubber |
| Resistance | Water |
| Size Group | 11 |
| Color | Red |
| Weight | 5.25 LB |