- Insulated Steel Toe Boots
- Red
- Rubber
- Size Group 12
| Material | Rubber |
| Resistance | Water |
| Lining | Fleece |
| Color | Red |
| Size Group | 12 |
| Type | Steel Toe |
| Weight | 5.31 LB |
| Material | Rubber |
| Resistance | Water |
| Lining | Fleece |
| Color | Red |
| Size Group | 12 |
| Type | Steel Toe |
| Weight | 5.31 LB |