- Prospector Series Poppet Valves
- 1/2" Port
- 0-150 Operationg Pressure
| Valve Type | 3-Way, 2-Position |
| Overrides | Non-Locking Manual Override |
| Body Material | Aluminum Alloy |
| Spool Description | Normally Closed |
| Valve Duty | Standard Duty |
| Port Size | 1/2 in |
| Length | 4.150 in |
| Operating Pressure [Max] | 300 psi |
| Cv Flow [Max] | 49.5 |
| Operating Pressure [Min] | 0 psi |
| Actuator Type | Solenoid |
| Valve Body Style | Inline |
| Operation | Solenoid Operated |
| Temperature Range [Max] | 120 °F |
| Return Type | Internal Pilot |
| Series | Prospector Series |
| Temperature Range [Min] | -20 °F |
| Pilot Pressure Range (psi) | 30 to 150 |
| Base Size | 1/2 in |
| Port Type | NPT |
| Voltage | 110, 120 |
| Cv Flow [Min] | 1.2 |
| Voltage Rating | 110/120 |
| Solenoid | Non Locking Manual Overide |
| Weight | 0.0 LB |

