- Prospector Series Poppet Valves
- 1/2" Port
- 0-300 Operationg Pressure
| Series | Prospector Series |
| Operating Pressure [Max] | 300 psi |
| Valve Type | 3-Way, 2-Position |
| Pilot Pressure Range (psi) | 30 to 300 |
| Cv Flow [Min] | 1.2 |
| Valve Duty | Standard Duty |
| Spool Description | Normally Open |
| Port Size | 1/2 in |
| Cv Flow [Max] | 49.5 |
| Return Type | Internal Pilot |
| Actuator Type | Solenoid |
| Body Material | Aluminum Alloy |
| Valve Body Style | Inline |
| Operating Pressure [Min] | 0 psi |
| Operation | Solenoid Operated |
| Port Type | NPT |
| Operating Temp. | -20 °F to 175 °F |
| Voltage Rating | 110/120 |
| Overrides | Non-Locking Manual Override |
| Seal Material | Nitrile |
| Weight | 1.876 LB |

