- Excelon L73C Series Oil Fog Lubricator
- Port 1/4" PTF
- Aluminum Body
- Temp Range -30° To 175°
| Port Size | 1/4 |
| Temperature Range [Min] | -30 °F |
| Flow | 60 SCFM |
| Temperature Range [Max] | 175 °F |
| Body Material | Aluminum |
| Lubricator Type | Micro-Mist |
| Weight | 1.12 LB |
| Port Size | 1/4 |
| Temperature Range [Min] | -30 °F |
| Flow | 60 SCFM |
| Temperature Range [Max] | 175 °F |
| Body Material | Aluminum |
| Lubricator Type | Micro-Mist |
| Weight | 1.12 LB |