- Excelon L74M Series Micro-Fog Lubricator
- 3/4" Port
- Quick Release Bayonet Bowl
- Metal Bow With Liquid Level Indicator
- 250 PSIG
| Bowl Material | Metal Bowl w/Sight Gauge |
| Drain Type | Manual Drain |
| Flow | 142 SCFM |
| Temperature Range [Min] | 0 °F |
| Body Material | Aluminum |
| Port Size | 3/4 in |
| Operating Pressure [Max] | 250 psi |
| Bowl Type | Metal Bowl w/ Sight Gauge |
| Temperature Range [Max] | 175 °F |
| Weight | 1.735 LB |

