- 72 Series Manually Controlled Manifold Regulator
- 3/8 NPTF Port Size
- 70 SCFM Flow
- 30 psig
- w/o Gauge
features
- Excelon design allows in-line or modular installation
- Manifold typically up to six regulators without booster signal
- Balanced valve design for optimum pressure control
- Push to lock adjusting knob with tamper-resistant accessory
- Modular installations can be made to suit particular applications
| Port Size | 3/8 in |
| Pressure Limiter | No Pressure Limiter |
| Body Material | Zinc |
| Relieving | Relieving |
| Reverse Flow | No |
| Pressure Range [Min] | 5 psig |
| Gauge Port | 1/8 NPTF |
| Series | 72 |
| Pressure Range [Max] | 30 psig |
| Regulator Precision | Standard |
| Operating Temperature [Min] | -30 °F |
| Control Type | Manually Controlled |
| Flow | 70 SCFM |
| Port Type | NPTF |
| Adjustment Type | Knob |
| Has Gauge | No |
| Preset | No Preset |
| Operating Temperature [Max] | 175 °F |
| Weight | 0.85 LB |

