- 73 Series Manually Controlled Standard Regulator
- 3/8" NPTF Port Size
- 144 PSIG Flow
- 60 psig
- w/Gauge
features
- Excelon design allows in-line or modular installation
- Full flow gauge ports
- Balanced valve design minimizes effect of variation in the inlet pressure on the outlet pressure
- Standard relieving models allow reduction of downstream pressure when the system is dead-ended
- Optional reverse flow models available for use downstream of directional control valves
- Modular installations can be made to suit particular applications
| Reverse Flow | No |
| Preset | No Preset |
| Flow | 144 SCFM |
| Pressure Range [Max] | 60 psig |
| Pressure Range [Min] | 5 psig |
| Series | 73 |
| Control Type | Manually Controlled |
| Port Type | NPTF |
| Has Gauge | Yes |
| Pressure Limiter | No Pressure Limiter |
| Regulator Precision | Standard |
| Port Size | 3/8 in |
| Relieving | Relieving |
| Adjustment Type | Knob |
| Gauge Port | 1/4 NPTF |
| Operating Temperature [Min] | -30 °F |
| Operating Temperature [Max] | 175 °F |
| Body Material | Aluminum |
| Weight | 1.628 LB |

