- In-Line Valve
- 1/4" Port Size
- 24Vdc Voltage
- Sol/Spring Actuation
| Operating Pressure [Min] | 29 psi |
| Voltage | 24 VDC |
| Media | Compressed Air, Filtered (50 µm), Lubricated or Non-Lubricated |
| Connector Type | 22mm Industrial standard |
| Flow | 1300 min |
| Actuation | Sol/Spring |
| Operating Pressure [Max] | 145 psi |
| Operating Temperature [Min] | 14 °F |
| Operating Temperature [Max] | 122 °F |
| Port Size | 1/4 NPT |
| Manual Override | Locking |
| Weight | 0.825 LB |

