- First Aid Kit
description
- Kits contain economic bulk supplies that can be readily accessed when needed. They are ideal for manufacturing settings where a wide variety of first aid items are required. All kits are waterproof and are available in plastic or metal. All North bulk kits are ANSI Z308.1-2003 compliant. Latex free.
includes
- (1) triangular bandage, non-sterile
- (32) adhesive bandages, 1" x 3", plastic
- (3) adhesive bandages, fingertip, cloth
- (2) adhesive bandages, knuckle, cloth
- (1) adhesive bandage, extra large, plastic
- (2) adhesive tape, 1/2" x 2 1/2 yd
- (6) antiseptic wipes
- (2) conforming bandages, 2" x 6 yd, non-sterile
- (1) conforming bandage, 3" x 6 yd, non-sterile
- (1) CPR Filtershield™
- (1) Eye-Lert® 1 oz eyewash
- (1) eye pad, sterile
- (1) first aid guide
- (1) forceps, pointed, plastic
- (1) instant cold pak
- (3) Pain-A-Rest®, non-aspirin
- (1) poison control directory
- (1) scissors, angled, red handle
- (6) antibiotic ointment pouch
- (4) sterile gauze pads, 2" x 2"
- (1) sterile gauze pad, 3" x 3"
- (6) sting relief wipes
- (4) medical gloves, synthetic
- (6) first aid/burn cream with aloe
- (1) trauma pad, 5" x 9", sterile
| Type | 25 Person |
| Case Material | Metal |
| Weight | 2.5 LB |

