Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
North Safety068-019705-0003L

068-019705-0003L

First Aid Kits
Item #101540162
  • First Aid Kit
North Safety068-019705-0003L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • First Aid Kit

description

  • Kits contain economic bulk supplies that can be readily accessed when needed. They are ideal for manufacturing settings where a wide variety of first aid items are required. All kits are waterproof and are available in plastic or metal. All North bulk kits are ANSI Z308.1-2003 compliant. Latex free.

includes

  • (2) instant cold pak
  • (6) Pain-A-Rest®, non-aspirin
  • (1) poison control directory
  • (1) scissors, angled, red handle
  • (12) antibiotic ointment pouch
  • (10) sterile gauze pads, 2" x 2"
  • (2) sterile gauze pad, 3" x 3"
  • (12) sting relief wipes
  • (4) medical gloves, synthetic
  • (1) trauma pad, 5" x 9", sterile
  • (1) triangular bandage, non-sterile
  • (2) adhesive tape, 1/2" x 2 1/2 yd
  • (12) antiseptic wipes
  • (3) conforming bandages, 2" x 6 yd, non-sterile
  • (1) CPR Filtershield™
  • (1) elastic bandage, 2"
  • (1) Eye-Lert® 1 oz eyewash
  • (2) eye pad, sterile
  • (12) first aid/burn cream with aloe
  • (1) first aid guide
  • (1) forceps, pointed, plastic
  • (100) adhesive bandages, 1" x 3", plastic
  • (4) adhesive bandages, fingertip, cloth
  • (3) adhesive bandages, knuckle, cloth
  • (2) adhesive bandage, extra large, plastic
  • (2) conforming bandage, 3" x 6 yd, non-sterile
Type 50 Person
Case Material Metal
Weight 3.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison