- Construction First Aid Kits
- 16 Unit
- 10" L x 9 1/2" W x 6 3/8" H
features
- Sturdy and waterproof
- Designed to withstand the tough construction environment
- Each kit is equipped with a mounting bracket so the kit can be readily available for worksite emergencies
- Unitized cartons are color coded for easy identification of first aid treatments
- All construction kits are latex free and meet the requirements of OSHA 1926.50
includes
- (1) synthetic medical gloves (pair)
- (1) poison control directory
- (1) PVP iodine wipes
- (1) non-sterile triangular bandages
- (1) 3" x 3" sterile gauze pads
- (1) instant cold pak
- (1) eye dressing with (4) adhesive strips
- (1) first aid burn cream with aloe
- (1) plastic pointed forceps
- (2) 1" x 3" plastic adhesive bandages
- (1) 1/2" x 2 1/2 yd adhesive tape
- (1) alcohol prep pad
- (1) ammonia inhalant
- (1) 1 oz buffered eyewash
- (1) 4" offset compress bandage
| Length | 10 in |
| Width | 9 1/2 in |
| Type | 16 Unit |
| Height | 6 3/8 in |
| Mounting | Bracket |
| Case Material | Metal |
| Weight | 2.5 LB |

