- Disposable Penlight
- 5 1/2" Long
- LED
- Plastic body Material
- Focus Beam
| Length | 5 1/2 in |
| Beam Type | Focused |
| Type | Disposable Penlight |
| Body Material | Plastic |
| Bulb | 1 LED |
| Weight | 0.42 LB |
| Length | 5 1/2 in |
| Beam Type | Focused |
| Type | Disposable Penlight |
| Body Material | Plastic |
| Bulb | 1 LED |
| Weight | 0.42 LB |