Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Eyewash Single Station

068-127032

Eyewash Single Station
Item #101577318
  • Eyewash Station
  • (1) 32 oz Bottle
Eyewash Single Station
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Eyewash Station
  • (1) 32 oz Bottle

features

  • Highly visible yellow back plate is easy to find in an emergency where fast response is critical
  • Unique positive shock cord retention system ensures both quick release and retention under adverse conditions
  • Universal station back plate provides flexibility depending on need as it accommodates both 16 and 32 oz bottles
  • Low profile – less likely to be accidentally bumped or hit
  • Compact size takes up less wall space
Capacity Wt. [Nom] 32 oz & lbs
Packing Type Bottle
Weight 3.39 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison