- DeciDamp2™ PVC Foam Earplugs
- White
| Noise Reduction Rate (NRR) | 29 dB |
| Color | White |
| Type | Uncorded |
| Body Material | Foam |
| Packing Type | Cellophane Pouch |
| Weight | 148.0 LB |
| Noise Reduction Rate (NRR) | 29 dB |
| Color | White |
| Type | Uncorded |
| Body Material | Foam |
| Packing Type | Cellophane Pouch |
| Weight | 148.0 LB |