- DeciDamp2™ PVC Foam Earplugs
- White
| Body Material | Foam |
| Packing Type | Plastic Pouch |
| Noise Reduction Rate (NRR) | 29 dB |
| Color | White |
| Type | Corded |
| Weight | 126.0 LB |
| Body Material | Foam |
| Packing Type | Plastic Pouch |
| Noise Reduction Rate (NRR) | 29 dB |
| Color | White |
| Type | Corded |
| Weight | 126.0 LB |