- DeciGuard AB™ Earplugs
- White/Blue Speckles
| Color | White/Blue Speckles |
| Packing Type | Cellophane Pouch |
| Noise Reduction Rate (NRR) | 29 dB |
| Type | Uncorded |
| Body Material | Foam |
| Weight | 144.0 LB |
| Color | White/Blue Speckles |
| Packing Type | Cellophane Pouch |
| Noise Reduction Rate (NRR) | 29 dB |
| Type | Uncorded |
| Body Material | Foam |
| Weight | 144.0 LB |