- Silent Partner® Silicone Earplugs
- Blue/Orange
| Noise Reduction Rate (NRR) | 25 dB |
| Type | Uncorded |
| Color | Blue/Orange |
| Packing Type | Carrying Case w/ Chain |
| Weight | 14.0 LB |
| Noise Reduction Rate (NRR) | 25 dB |
| Type | Uncorded |
| Color | Blue/Orange |
| Packing Type | Carrying Case w/ Chain |
| Weight | 14.0 LB |