- Com-Fit® Silicone Rubber Earplugs
- Orange
| Color | Orange |
| Body Material | Silicone Rubber |
| Noise Reduction Rate (NRR) | 26 dB |
| Packing Type | Poly Bag |
| Type | Uncorded |
| Weight | 0.0 LB |
| Color | Orange |
| Body Material | Silicone Rubber |
| Noise Reduction Rate (NRR) | 26 dB |
| Packing Type | Poly Bag |
| Type | Uncorded |
| Weight | 0.0 LB |