- Com-Fit® Silicone Rubber Earplugs
- Blue
| Color | Blue |
| Type | Uncorded |
| Noise Reduction Rate (NRR) | 26 dB |
| Body Material | Silicone Rubber |
| Packing Type | Poly Bag |
| Weight | 106.0 LB |
| Color | Blue |
| Type | Uncorded |
| Noise Reduction Rate (NRR) | 26 dB |
| Body Material | Silicone Rubber |
| Packing Type | Poly Bag |
| Weight | 106.0 LB |