- Sonic Ear Valvs® Earplugs
- Orange
| Color | Orange |
| Body Material | Silicone Rubber |
| Packing Type | Carrying case |
| Type | Uncorded |
| Noise Reduction Rate (NRR) | 6 dB |
| Weight | 0.75 LB |
| Color | Orange |
| Body Material | Silicone Rubber |
| Packing Type | Carrying case |
| Type | Uncorded |
| Noise Reduction Rate (NRR) | 6 dB |
| Weight | 0.75 LB |