- Com-FitAB™ Earplugs
- Orange
| Body Material | Silicone Rubber |
| Noise Reduction Rate (NRR) | 26 dB |
| Color | Orange |
| Type | Uncorded |
| Packing Type | Carrying Case w/ Chain |
| Weight | 0.71 LB |
| Body Material | Silicone Rubber |
| Noise Reduction Rate (NRR) | 26 dB |
| Color | Orange |
| Type | Uncorded |
| Packing Type | Carrying Case w/ Chain |
| Weight | 0.71 LB |