- Prince 4015™ Safety Goggles
- Clear Lens
| Ventilation | Indirect |
| Lens Material | Soft Vinyl |
| Frame Color | Clear |
| Lens Color | Clear |
| Weight | 21.6 LB |
| Ventilation | Indirect |
| Lens Material | Soft Vinyl |
| Frame Color | Clear |
| Lens Color | Clear |
| Weight | 21.6 LB |