- Grip N® Hot Mill Nitrile Coated Gloves
- Size Group: Medium
| Temp Range | 400.0 °F [Max] |
| Glove Size | Medium |
| Cuff Style | Knit-Wrist |
| Material | Knit |
| Weight | 52.8 LB |
| Temp Range | 400.0 °F [Max] |
| Glove Size | Medium |
| Cuff Style | Knit-Wrist |
| Material | Knit |
| Weight | 52.8 LB |