- North Polar® Insulated Leather Palm Gloves
- Size Group: Large
- Blue/Yellow
| Color | Blue/Yellow |
| Lining | Thinsulate® |
| Cuff Style | Safety |
| Glove Size | Large |
| Style | Gunn Pattern, Wing Thumb |
| Material | Split Cowhide |
| Weight | 7.26 LB |
| EAN or UPC | 821812018942 |
| Color | Blue/Yellow |
| Lining | Thinsulate® |
| Cuff Style | Safety |
| Glove Size | Large |
| Style | Gunn Pattern, Wing Thumb |
| Material | Split Cowhide |
| Weight | 7.26 LB |
| EAN or UPC | 821812018942 |