- N95 Disposable Particulate Respirator
- Size Group: One Size Fits All
features
- Closed cell foam nose pad is a smoother surface and creates a cushion between the nose and the mask
- Extremely soft and comfortable
- Nose pad provides a more secure seal
- Curved noseclip follows the contours of the user's nose
- Latex free with no common allergens
- Nose pad covers wider area and provides a better fit for more facial types
| Color Code | White |
| Usage | Dusty Environments, Grinding, Sanding, Sweeping |
| Filtration Grade | N95 |
| Protected Area | Half Facepiece |
| Resistance | Particulate Aerosols Free of Oil, Solids |
| Size Group | One Size Fits All |
| Weight | 11.2 LB |

