- Worknit® HD Supported Nitrile Gloves
- Size Group: Large
- Black Stripe Back
| Coating | Nitrile |
| Glove Size | Large |
| Color | Black Stripe Back |
| Cuff Style | Gauntlet |
| Style | Gunn Cut, Wing Thumb |
| Lining | Cotton |
| Weight | 25.2 LB |
| Coating | Nitrile |
| Glove Size | Large |
| Color | Black Stripe Back |
| Cuff Style | Gauntlet |
| Style | Gunn Cut, Wing Thumb |
| Lining | Cotton |
| Weight | 25.2 LB |