- Worknit® HD Supported Nitrile Gloves
- Size Group: X-Large
- Black Stripe Back
| Style | Gunn Cut, Wing Thumb |
| Coating | Nitrile |
| Glove Size | X-Large |
| Color | Black Stripe Back |
| Cuff Style | Gauntlet |
| Lining | Cotton |
| Weight | 27.0 LB |
| Style | Gunn Cut, Wing Thumb |
| Coating | Nitrile |
| Glove Size | X-Large |
| Color | Black Stripe Back |
| Cuff Style | Gauntlet |
| Lining | Cotton |
| Weight | 27.0 LB |