- Ratchet 4-Point Nylon Suspension
- Used w/ A29R, A29SPR, A29SRW, A79R Hard Hat
| Used With | A29R, A29SPR, A29SRW, A79R Hard Hats |
| Type | Pin-Lock Mount |
| Style | Smooth-Lok Ratchet |
| Material | Nylon |
| Weight | 0.0 LB |
| Used With | A29R, A29SPR, A29SRW, A79R Hard Hats |
| Type | Pin-Lock Mount |
| Style | Smooth-Lok Ratchet |
| Material | Nylon |
| Weight | 0.0 LB |