- Faceshield Window
- Clear Lens
| Lens Material | Polycarbonate |
| Height [Min] | 8 in |
| Lens Color | Clear |
| Thickness Specification | 0.0400 in |
| Length | 15 1/2 in |
| Weight | 1.16 LB |
| Lens Material | Polycarbonate |
| Height [Min] | 8 in |
| Lens Color | Clear |
| Thickness Specification | 0.0400 in |
| Length | 15 1/2 in |
| Weight | 1.16 LB |