- B-Safe Butterfly Valve Lockout
- Blue
| Color | Blue |
| Temp Range | -50.0 °F [Min], 360.0 °F [Max] |
| Material | Polypropylene |
| Width | 4 in |
| Height | 2 3/4 in |
| Length | 12 in |
| Weight | 0.71 LB |
| Color | Blue |
| Temp Range | -50.0 °F [Min], 360.0 °F [Max] |
| Material | Polypropylene |
| Width | 4 in |
| Height | 2 3/4 in |
| Length | 12 in |
| Weight | 0.71 LB |