- B-Safe Ball Valve Lockout
- Blue
| Temp Range | -50.0 °F [Min], 360.0 °F [Max] |
| Diameter | 3/8 in [Min], 1 1/4 in [Max] |
| Material | Polypropylene |
| Color | Blue |
| Weight | 0.39 LB |
| Temp Range | -50.0 °F [Min], 360.0 °F [Max] |
| Diameter | 3/8 in [Min], 1 1/4 in [Max] |
| Material | Polypropylene |
| Color | Blue |
| Weight | 0.39 LB |