- B-Safe Ball Valve Lockout
- Red
| Temp Range | -50.0 °F [Min], 360.0 °F [Max] |
| Diameter | 3/8 in [Min], 1 1/4 in [Max] |
| Material | Polypropylene |
| Color | Red |
| Weight | 0.38 LB |
| Temp Range | -50.0 °F [Min], 360.0 °F [Max] |
| Diameter | 3/8 in [Min], 1 1/4 in [Max] |
| Material | Polypropylene |
| Color | Red |
| Weight | 0.38 LB |