- B-Safe Ball Valve Lockout
- Red
| Material | Polypropylene |
| Color | Red |
| Diameter | 1 1/2 in [Min], 2 1/2 in [Max] |
| Temp Range | -50.0 °F [Min], 360.0 °F [Max] |
| Weight | 0.73 LB |
| Material | Polypropylene |
| Color | Red |
| Diameter | 1 1/2 in [Min], 2 1/2 in [Max] |
| Temp Range | -50.0 °F [Min], 360.0 °F [Max] |
| Weight | 0.73 LB |