- B-Safe Ball Valve Lockout
- Red
| Temp Range | -50.0 °F [Min], 360.0 °F [Max] |
| Material | Polypropylene |
| Diameter | 2 in [Min], 8 in [Max] |
| Color | Red |
| Weight | 1.5 LB |
| Temp Range | -50.0 °F [Min], 360.0 °F [Max] |
| Material | Polypropylene |
| Diameter | 2 in [Min], 8 in [Max] |
| Color | Red |
| Weight | 1.5 LB |