- C-Safe Circuit Breaker Lockout
- Red
| Color | Red |
| Height | 0.850 in |
| Width | 1.100 in |
| Length | 2.300 in |
| Material | Rigid Plastic |
| Lock Hole | 0.3 in |
| No. of Poles | 1 |
| Weight | 0.18 LB |
| Color | Red |
| Height | 0.850 in |
| Width | 1.100 in |
| Length | 2.300 in |
| Material | Rigid Plastic |
| Lock Hole | 0.3 in |
| No. of Poles | 1 |
| Weight | 0.18 LB |