- C-Safe Circuit Breaker Lockout
- Red
| Length | 2 5/8 in |
| Color | Red |
| Width | 1 in |
| Height | 1 7/8 in |
| Material | Rigid Plastic |
| Lock Hole | 0.3 in |
| No. of Poles | 2 |
| Weight | 0.07 LB |
| Length | 2 5/8 in |
| Color | Red |
| Width | 1 in |
| Height | 1 7/8 in |
| Material | Rigid Plastic |
| Lock Hole | 0.3 in |
| No. of Poles | 2 |
| Weight | 0.07 LB |