- C-Safe Circuit Breaker Lockout
- Red
| Lock Hole | 0.34 in |
| No. of Poles | 1 |
| Width | 1 in |
| Color | Red |
| Material | Rigid Plastic |
| Length | 2.300 in |
| Height | 3/4 in |
| Weight | 0.03 LB |
| Lock Hole | 0.34 in |
| No. of Poles | 1 |
| Width | 1 in |
| Color | Red |
| Material | Rigid Plastic |
| Length | 2.300 in |
| Height | 3/4 in |
| Weight | 0.03 LB |